Shop All Fuel Additives
Stp
Fuel Additive, 5.25 oz. Size, Amber
Mfr # 78574
Zoro # G4430540
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.25 oz
- Specific Gravity 0.77 to 0.92
- Size/Net Weight 5.25 oz
- Appearance Liquid
- For Use With Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stp
- MFR # 78574
- Zoro # G4430540
- UPC # 071153785748
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 5.25 oz |
Size/Net Weight | 5.25 oz |
Container Size | 5.25 fl oz |
Details
Item | Fuel Additive |
Specific Gravity | 0.77 to 0.92 |
Appearance | Liquid |
For Use With | Gasoline |
Dissolves | Insoluble |
Type | Engine Treatment |
Color | Amber |
Sub-Category | Additive |
Container Type | Bottle |
Application | Gasoline Additive |
Flash Point (F) | 107 Degrees F |
Product Type | Fuel Additive |
Additive Included | None |
Product Form | Liquid |
Compatible Fluid Type | Gasoline |
Flash Point | 107 Degrees F |
Series | Octane Booster |
Compatible Engine Type | Gasoline Engines |
Flammability | Flammable |
Net Weight | 5.25 oz |
Description
Fuel Additive, Container Type Bottle, Container Size 5.25 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included None, Flammability Flammable, Flash Point 107 Degrees F, Net Weight 5.25 oz, Product Type Fuel Additive, Series Octane Booster, Specific Gravity 0.77 to 0.92
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Heavy Duty Pos Terminals, Brass, PK10 (5066-010P)
- WAI GLOBAL WINDOW REGULATOR ONLY, WPR0001L (WPR0001L)
- PRO-LOK ProLok: Blue Punch Handle Springs (Pro-Lok), PK 2 (PRL-BP-SPHAN)
- DONALDSON Air Filter, Primary Radialseal, P628323 (P628323)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78571)
- STP Fuel Additive, 5.25 oz. Size, Amber (78573)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78575)
- STP 5.25 Oz. High Mileage Fuel Injector & Carburetor Treatment (18311)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- PRI PRI CP113 PRI-D Diesel Treatment - 16 oz. (CP113)
- CRC Complete Fuel System Cleanup, 15 fl.oz. (05815)
- Stp Fuel Additives