Shop All Fuel Additives
Stp
Fuel Additive, 5.25 oz. Size, Amber
Mfr # 78573
Zoro # G4430489
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.25 oz
- Color Amber
- Appearance Liquid
- Sub-Category Additive
- Application Gasoline Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stp
- MFR # 78573
- Zoro # G4430489
- UPC # 071153785731
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 5.25 oz |
Size/Net Weight | 5.25 oz |
Container Size | 5.25 fl oz |
Details
Item | Fuel Additive |
Color | Amber |
Appearance | Liquid |
Sub-Category | Additive |
Application | Gasoline Additive |
Flash Point (F) | 111 Degrees F |
Specific Gravity | 0.77 to 0.92 |
For Use With | Gasoline |
Type | Engine Treatment |
Dissolves | Insoluble |
Container Type | Bottle |
Compatible Fluid Type | Gasoline |
Additive Included | None |
Compatible Engine Type | Gasoline Engines |
Net Weight | 5.25 oz |
Flash Point | 111 Degrees F |
Product Type | Fuel Additive |
Series | Gas Treatment |
Flammability | Flammable |
Product Form | Liquid |
Description
Fuel Additive, Container Type Bottle, Container Size 5.25 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included None, Flammability Flammable, Flash Point 111 Degrees F, Net Weight 5.25 oz, Product Type Fuel Additive, Series Gas Treatment, Specific Gravity 0.77 to 0.92
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, Lens Optic, Ylw (45263)
- AGS Brake Line Coil and Fitting Assortment Kit, 3/16" x 25' (BLFA-8K)
- ILC Replacement For DEKA 904D (904D)
- SHERMAN PARTS FRONT BUMPER COVER PREFINISHED MATTE BLACK HONDA CIVIC 2DR COUPE/2 DR HATCHBACK 92-95 (2909B-87-0)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78571)
- STP 5.25 Oz. High Mileage Fuel Injector & Carburetor Treatment (18311)
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. (78575)
- TRUFUEL 110 Oz. 40:1 Ethanol-Free Small Engine Fuel & Oil Pre-Mix (6525506)
- STA-BIL Diesel STA-BIL® Fuel Stabilizer, 32 oz. (22254)
- BALDWIN FILTERS Liquid Coolant Cleaner, 1 gal. (CSC5012)
- B3C FUEL SOLUTIONS 4 Fl. Oz. Mechanic In A Bottle Gas Treatment (2-004-12)
- Stp Fuel Additives