StowTown Records 245551 Worship From Home Audio CD
Mfr # 245551
Zoro # G704053361
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stowtown Records
- MFR # 245551
- Zoro # G704053361
- UPC # 643157448587
- Country of Origin China
- Category CD & Tape Players
Description
When The Collingsworth Family decided to live stream a concert from home to benefit Samaritan's Purse on March 29, they had no idea what God would do with this act of obedience. As a last minute decision, they set up recording equipment to record an event that would be viewed by more than 595,000 people and raise more than 220,000 for Samaritan's Purse, the Franklin Graham organization that had just moved into New York City, the U.S. epicenter of the COVID-19 pandemic. The songs they shared were encouraging and calming - something fans so desperately needed as many states were going into government-imposed lockdowns that very week. The Collingsworth Family could not have anticipated what God would do with their simple effort to support Samaritan's Purse. Fans flooded their office with requests for recordings of this event. These CD and DVD releases are in response to those requests. We invite fans to join The Collingsworth Family as they Worship From Home.
Specifications- CPC Super: Southern Gospel
- CPC Primary: Southern Gospel
- Author: Collingsworth Fam
- Binding: Compact Disc
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- ILC Replacement for Enersys Np7-12-250 (NP7-12-250 ENERSYS)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Replacement for APC SMART UPS BACK RBC 17 Battery (ML8-121146)
- ZORO SELECT Battery, CR2, Lithium, 3V, PK2 (2HPC7)
- JENSEN Jensen CD-60C Personal CD Player with Bass Boost (CD-60C)
- SHOCKWAVE Cassette Player; Red & Black - 3.54 x 1.57 x 4.72 in. (SH329576)
- SUPERSONIC Portable Bluetooth Audio System Silver (SC-739BT SLV)
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- JENSEN CD Player, Black, 6" W, 6" D, 5-1/4" H (CD-575A)
- JENSEN Portable Stereo CD Player w/AM/FM Sterio (CD-475A)
- JENSEN Top Loading CD Player with AM/FM Digital (JCR-390T2)
- Stowtown Records CD & Tape Players