Shop All Cabinet Organization & Accessories
Stow
Stow 3014800 8 in. Drawer; Cherry
Mfr # 3014800
Zoro # G304027632
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stow
- MFR # 3014800
- Zoro # G304027632
- UPC # 18098002066
- Country of Origin China
- Category Cabinet Organization & Accessories
Description
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Cherry drawer
- Color: Cherry
- Size: 8"
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX 180 Degree UL Door Viewer with 9/16" Bore for 1-3/8" to 2-1/4" Door Satin Nickel Finish (DD01180ULSN)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- NATIONAL HARDWARE Hinge Door Broad Steel 4X4In (N139-998)
- HDL HARDWARE Rev-A-Shelf Necklace Insert 24in Wide X 14in Deep (CJD-24IN)
- REV-A-SHELF Rev-A-Shelf Solid Surface Pull Out Organizer Shelf wSoft Close (5330-33BCSC-GR)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Appliance Lift (RAS-ML-HDCR)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-FOG-L)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (596-10CR-52)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- ELESA Covers, ECA.T1-C5 (ECA.T)
- Stow Cabinet Organization & Accessories