Shop All Trash Bags
Stout By Envision
64 gal Trash Bags, Green, 48 PK
Mfr # E4860E85
Zoro # G307198087
product price: $40.99
/pk 48, $0.85/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Bag Product Grouping Biodegradable
- Bags Per Roll 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # E4860E85
- Zoro # G307198087
- UPC # 733878701655
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 64 gal |
Color | Green |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Bags Per Roll | 48 |
Description
Environmental SolutionsFrom Stout Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research. ASTM 6400 Compostable bags are engineered for composting and the collection of organic waste. Our compostable bags will typically decompose in 10 to 45 days, when disposed of in a commercial compost facility. ASTM 6400 Compostable bags meet the stringent requirements of ASTM D6400 and carry the USCC and BPI certifications Case of Compostable Trash Bags, 48 x 60, 64 gal capacity, 48 Bags Per Case, ASTM6400, Green Bags, , 085 mil thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Antibacterial Foam Soap 1000 mL Refill, 4PK (SP300-AB)
- WEILER 3/8" Acid/Flux Brush Horsehair Fill (44089)
- JANITIZED Dri-Eaz F270 Stage 1 Prefilter 12pk (JAN-HVAC185)
- WINSOL Blue Gallon (6400g)
- STOUT BY ENVISION 40 gal - 45 gal Trash Bags, Red, 100 PK (B4549R12)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- STOUT BY ENVISION 60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK (T3658B15)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- Stout By Envision Trash Bags