Shop All Trash Bags
Stout By Envision
60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK
Mfr # T3658B15
Zoro # G207198095
product price: $41.29
/pk 100, $0.41/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness 1.5 Mil
- Color Brown/Black
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # T3658B15
- Zoro # G207198095
- UPC # 733878701211
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 60 gal |
Thickness | 1.5 Mil |
Color | Brown/Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Description
Stout by Envision Total Recycled Content Bags are manufactured from 100 recycled resins minimum 30 postconsumer recycled material TRC bags stand up to the heavy workloads while minimizing input of resins into our waste systems by recycling Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research Case of 5560 Gallon Heavy Duty Total Recycled Content TRC Trash Bags, XXHeavy 15 Mil Plastic, 30 PCM, 100 Bags, 36x58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 40 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR34)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 300 Wipes, 15 1/4 in x 9 3/4 in, 2 PK (05820)
- STOUT BY ENVISION 40 gal - 45 gal Trash Bags, Red, 100 PK (B4549R12)
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- STOUT BY ENVISION 56 gal Trash Bags, Brown/Black, 100 PK (T4349B15)
- HERITAGE BAG Heritage Bag Company HERH8053TCRC1 Can Liner- Accufit- 55 Gal.- .9mil- Clear (HERH8053TCRC1)
- Stout By Envision Trash Bags