Shop All Trash Bags
Stout By Envision
40 gal - 45 gal Trash Bags, Red, 100 PK
Mfr # B4549R12
Zoro # G607198084
product price: $56.39
/pk 100, $0.56/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 40 gal - 45 gal
- Color Red
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # B4549R12
- Zoro # G607198084
- UPC # 733878704861
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 40 gal - 45 gal |
Color | Red |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Description
Stout by Envision Medical waste bags feature dependable tear and puncture resistance. Imprinted with English and Spanish to help ensure safety, proper use and disposal Ideal for hospitals, doctor's offices, dental clinics and nursing home waste management programs. Meets dot requirements 49 CFR Section 173197 Meets dot requirements 49 CFR Section 173197. Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research Case of Medical Waste Bags, 4045 Gal, 45x49, Red, 12 Mil, 100 ct Extra Heavy, by People Who Are Blind or Visually Impaired
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Liquid Glass and Plastic Cleaner, 15 oz., White, Fresh, Aerosol Can (8670)
- SURTEK Wire Brush 4 X 16 With Handle (123260)
- 3M Stripping Pad, 16 In, Black, PK5 (7200)
- QUICKIE 24Super Soft Pushbroom (633)
- STOUT BY ENVISION 13 gal Trash Bags, Green, 45 PK (E2430E85)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- STOUT BY ENVISION 56 gal Trash Bags, Brown/Black, 100 PK (T4349B15)
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- RUBBERMAID COMMERCIAL Trash Bags, 12.5 in x 10.75 in, White (FG614000WHT)
- Stout By Envision Trash Bags