Shop All Trash Bags
Stout By Envision
30 gal Trash Bags, Green, 48 PK
Mfr # E3039E11
Zoro # G107198102
product price: $34.65
/pk 48, $0.72/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Bags Per Roll 48
- Width 47 in
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # E3039E11
- Zoro # G107198102
- UPC # 733878701624
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 47 in |
Details
Capacity | 30 gal |
Color | Green |
Item | Trash Bags |
Bags Per Roll | 48 |
Bag Product Grouping | Biodegradable |
Description
Environmental SolutionsFrom Stout Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research. ASTM 6400 Compostable bags are engineered for composting and the collection of organic waste. Our compostable bags will typically decompose in 10 to 45 days, when disposed of in a commercial compost facility. ASTM 6400 Compostable bags meet the stringent requirements of ASTM D6400 and carry the USCC and BPI certifications. Case of Compostable Trash Bags, 30 Gallon 30 x 39, 48 Bags Per Case, ASTM 6400, Green Bags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 1200 ml Foam Hand Soap Cartridge (6581-02)
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Soft 1 Quart Air Freshener (305003)
- LIBMAN 6.75 in. W X 17 in. L Looped Polyester Blend Mop Refill 6 pk, 6PK (968)
- QUICKIE Poly Fiber Dish Brush (101)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- STOUT BY ENVISION 60 gal Trash Bags, 1.5 Mil, Brown/Black, 100 PK (T3658B15)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- STOUT BY ENVISION 56 gal Trash Bags, Brown/Black, 100 PK (T4349B15)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- BERRY PLASTICS Berry Plastics 6033096 45-50 gal Commercial Drum & Can Liners Twist Tie - Pack of 80 (6033096)
- Stout By Envision Trash Bags