Shop All Trash Bags
Stout By Envision
30 gal Trash Bags, Black, 90 PK
Mfr # P3340K20
Zoro # G907198111
product price: $62.55
/pk 90, $0.70/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # P3340K20
- Zoro # G907198111
- UPC # 733878700016
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 30 gal |
Color | Black |
Item | Trash Bags |
Description
Stout by Envision Insect Pest Repellent Trash Bags, All Natural, NonToxic Heavy Duty 100 Recyclable Garbage Bags Treated with allnatural PESTGUARD insect repellent DEETfree safe for food preparation areas Our Insect repellent trash bags are a recycled linear low density product There are no insecticides contained in these innovative trash bags making them safe for food handling establishments Starsealed bottom Case of Insect Repellent Bags, 30 Gal, 33 X 40, Black, Super Heay 2 Mil, 90 Bags Per Case, NonToxic and NonDEET Natural Fragrance Oils
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Red 24" Fiberglass Floor Squeegee (71604/29384)
- DAYTON Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (6UFR5)
- TOTAL SOLUTIONS All Purpose Cleaner, 20 oz. Can, Solvent, 12 PK (83065003)
- PORTASAFE 45 gal Trash Bags, 40 in x 50 in, Extra Heavy-Duty, 19 micron, Clear, 150 PK (SL50HCC-CL4)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- STOUT BY ENVISION 40 gal - 45 gal Trash Bags, Red, 100 PK (B4549R12)
- STOUT BY ENVISION 48 gal Trash Bags, Green, 40 PK (E4248E85)
- STOUT BY ENVISION 65 gal Trash Bags, Brown/Black, 100 PK (T5051B15)
- STOUT BY ENVISION 55 gal - 60 gal Trash Bags, Brown/Black, 100 PK (T3860B15)
- STOUT BY ENVISION 64 gal Trash Bags, Green, 48 PK (E4860E85)
- ALUF PLASTICS INCOM Aluf Plastics Rct-45 Royal Crown Top Liner, 40 X 46 In, 45 Gal Capacity, Metalocene Blend, Black (RL-4047H)
- Stout By Envision Trash Bags