Shop All Trash Bags
Stout By Envision
13 gal Trash Bags, Green, 45 PK
Mfr # E2430E85
Zoro # G805808266
product price: $19.99
/pk 45, $0.44/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Bag Product Grouping Biodegradable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout By Envision
- MFR # E2430E85
- Zoro # G805808266
- UPC # 733878701662
- Country of Origin United States
- Category Trash Bags
Details
Capacity | 13 gal |
Color | Green |
Item | Trash Bags |
Bag Product Grouping | Biodegradable |
Description
Environmental Solutions...From Stout. Established in 1933, Envision offers high quality products at competitive prices while providing the ability to improve the quality of life for the blind and visually impaired through employment, outreach, rehabilitation, education and research. ASTM 6400 Compostable bags are engineered for composting and the collection of organic waste. Our compostable bags will typically decompose in 10 to 45 days, when disposed of in a commercial compost facility. ASTM 6400 Compostable bags meet the stringent requirements of ASTM D6400 and carry the USCC and BPI certifications. Case of Compostable Bags, 24" x 30", 13 gal capacity, 45 Bags Per Case, ASTM6400, Green Bags, 0.85 mil thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Replacement Eliminator Dust Brush (0107031000)
- HOOVER Vacuum Filter, 1/4" H, 4-1/2" L (440009176)
- EAGLE GROUP Mop Holder, 4-Pole (321561)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Scent, 1.5 L Refill, PK2 (KCC 11280)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- STOUT BY ENVISION 30 gal Trash Bags, Brown/Black, 100 PK (T3039B13)
- STOUT BY ENVISION 55 gal Trash Bags, Black, 65 PK (P3752K20)
- STOUT BY ENVISION 32 gal Trash Bags, Green, 50 PK (E3348E85)
- STOUT BY ENVISION 40 gal - 45 gal Trash Bags, Red, 100 PK (B4549R12)
- STOUT BY ENVISION 30 gal Trash Bags, Green, 48 PK (E3039E11)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2.0 Mil, Black, 100 PK (BWK 526)
- Stout By Envision Trash Bags