Shop All Trash Bags
Stout
65 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK
Mfr # STOT5051B15
Zoro # G001858508
product price: $70.75
/pk 100, $0.71/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 65 gal
- Thickness 1.50 mil (38 Micron)
- Color Black W/Brown
- Application Office; Industry; Home
- Width 50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOT5051B15
- Zoro # G001858508
- UPC # 733878701228
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 50" |
Length | 51" |
Details
Capacity | 65 gal |
Thickness | 1.50 mil (38 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
Application | Office; Industry; Home |
Max. Load | 75 lb |
Features | Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty |
% Recycled Content | 1 |
Description
Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- PURELL Advanced Hand Sanitizer Foam, 700mL ADX-7 Refill, PK4 (8705-04)
- MISTY Redi-Steam Carpet Cleaner, Pleasant Scent, 1 gal Bottle, PK4 (1038771)
- OATEY TUBE CLEAN BRUSH 3/4"" (31413)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- STOUT 60 gal Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3860B15)
- STOUT 32 gal Trash Bags, 33 in x 48 in, 0.85 mil, Green, 50 PK (E3348E85)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- STOUT 56 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4349B15)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 mil, Black, 74 PK (E85274)
- Stout Trash Bags