Shop All Trash Bags
Stout
60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK
Mfr # STOT3860B15
Zoro # G301858536
original price:
$53.49
5% off
new price: $50.65
/pk 100, $0.51/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Thickness 1.50 mil (38 Micron)
- Color Black W/Brown
- % Recycled Content 1
- Features Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOT3860B15
- Zoro # G301858536
- UPC # 733878701198
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 60" |
Width | 38" |
Details
Capacity | 60 gal |
Thickness | 1.50 mil (38 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
% Recycled Content | 1 |
Features | Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty |
Max. Load | 75 lb |
Application | Office; Industry; Home |
Description
Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77156)
- CARRAND Autospa Microfiber Max Soft Fleece Desig (CRD45606AS)
- FEIN Handle, 1-3/8In (31345070010)
- STOUT 33 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3340B15)
- STOUT 45 gal Trash Bags, 40 in x 48 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T4048B15)
- STOUT 32 gal Trash Bags, 33 in x 48 in, 0.85 mil, Green, 50 PK (E3348E85)
- STOUT 13 gal Trash Bags, 24 in x 30 in, Heavy-Duty, 0.85 mil, Green, 45 PK (E2430E85)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- STOUT 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3340B13)
- PINPOINT Light-Grade Can Liners, 4 Gallon - Black (PI1517485)
- Stout Trash Bags