Shop All Trash Bags
Stout
56 gal Trash Bags, 43 in x 49 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK
Mfr # T4349B15
Zoro # G5786999
product price: $52.35
/pk 100, $0.52/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Strength Rating Extra Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 1.5 mil
- Size 43 in x 49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # T4349B15
- Zoro # G5786999
- UPC # 733878701204
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 43 in x 49 in |
Height | 49 in |
Width | 43 in |
Details
Capacity | 56 gal |
Strength Rating | Extra Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 1.5 mil |
Color | Brown/Black |
Item | Trash Bags |
Weight | 22.25 lbs |
Application | Can Liner |
Bags Per Roll | 100 |
Description
Item Trash Bags,Recycle,56gal,43x49,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Flexible Duster, Lambswool, 15"L (LWDU0)
- CLR Septic Treatment Liquid Septic System Treatment 28 ounce oz (SEP-6)
- DIAL 1 gal (3.8 L) Basics Liquid Hand Soap 4 PK (DIA33809)
- 3M Light Duty Scouring Pad, PK20 (98N)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- STOUT 45 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4048B15)
- STOUT 33 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3340B15)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- LK PACKAGING High Density Blue Soiled Linen Liner, 14 Microns, 31" x 41", Pkg Qty 250 (HD3141BE)
- Stout Trash Bags