Shop All Trash Bags
Stout
56 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK
Mfr # STOT4349B15
Zoro # G501858626
product price: $48.29
/pk 100, $0.48/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 56 gal
- Thickness 1.50 mil (38 Micron)
- Color Black W/Brown
- % Recycled Content 1
- Features Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOT4349B15
- Zoro # G501858626
- UPC # 733878701204
- Country of Origin United States
- Category Trash Bags
Dimensions
Width | 43" |
Length | 49" |
Details
Capacity | 56 gal |
Thickness | 1.50 mil (38 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
% Recycled Content | 1 |
Features | Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty |
Max. Load | 75 lb |
Application | Office; Industry; Home |
Description
Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE TRADITION QuietClean Upright Vacuum SC889A, 12" Cleaning Path, Gray/Red/Black (SC889B)
- TOUGH GUY 4 1/4 in W Utility Brush, Stiff, 8 1/2 in L Handle, 4 1/2 in L Brush, Brown, Plastic (1VAE4)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5007)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3658B15)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- STOUT 33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK (STOG3340E11)
- STOUT 30 gal Trash Bags, 30 in x 39 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3039B13)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- Stout Trash Bags