Shop All Trash Bags
Stout
45 gal Trash Bags, 40 in x 45 in, Super Heavy-Duty, 2 mil, Black, 65 PK
Mfr # P4045K20
Zoro # G5201872
product price: $62.19
/pk 65, $0.96/ea
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Strength Rating Super Heavy-Duty
- Material Linear Low-Density Polyethylene (LLDPE)
- Thickness 2 mil
- Size 40 in x 45 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # P4045K20
- Zoro # G5201872
- UPC # 733878700078
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 40 in x 45 in |
Height | 45 in |
Width | 40 in |
Details
Capacity | 45 gal |
Strength Rating | Super Heavy-Duty |
Material | Linear Low-Density Polyethylene (LLDPE) |
Thickness | 2 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 65 |
Application | Can Liner |
Weight | 17 lbs |
Description
Stout® by EnvisionTM Insect-Repellent Trash Bags, 45 gal, 2 mil, 40" x 45", Black, 65/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- GLOBAL INDUSTRIAL 5 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534738)
- MICHIGAN BRUSH 4 1/4 in W Car Wash Brush, 31 in L Handle, 5 in L Brush, White, Plastic, Pleated Steel (MIB-53303)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-STW)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- STOUT 56 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4349B15)
- STOUT 33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK (STOT3340B13)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- INTEGRATED BAGGING SYSTEMS LINER, 55-60G, 43X48, CL, 17M (S434817N)
- Stout Trash Bags