Shop All Trash Bags
Stout
33 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK
Mfr # STOT3340B15
Zoro # G401858603
product price: $38.45
/pk 100, $0.38/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 33 gal
- Thickness 1.50 mil (38 Micron)
- Color Black W/Brown
- % Recycled Content 1
- Length 40"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOT3340B15
- Zoro # G401858603
- UPC # 733878701174
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 40" |
Width | 33" |
Details
Capacity | 33 gal |
Thickness | 1.50 mil (38 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
% Recycled Content | 1 |
Max. Load | 75 lb |
Application | Office; Industry; Home |
Features | Durable; Puncture Resistant; Tear Resistant; Sturdy; Heavy Duty |
Description
Multiuse bags stand up to heavy workloads while minimizing the input of resins into your waste system. Strong, durable design is both puncture-resistant and tear-resistant. Recyclable bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Jumbo Roll Dispenser, w/Stub, Smoke (KCC09507)
- GLOBAL INDUSTRIAL Replacement Keys for Global Floor Scrubbers/Sweepers (RP6494)
- UNGER Replacement Sleeve, 18"L, Fabric (WS450)
- REDTREE INDUSTRIES Redtree Industries 36006 Wood Extension Handle with Threaded Wood Tip - 72" (36006)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- STOUT 48 gal Trash Bags, 42 in x 48 in, 0.85 mil, Green, 40 PK (E4248E85)
- STOUT 35 gal Trash Bags, 33 in x 45 in, Super Heavy-Duty, 2 mil, Black, 80 PK (P3345K20)
- STOUT 10 gal Trash Bags, 1 mil (25 Micron), Black W/Brown, 250 PK (STOT2424B10)
- STOUT 33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK (STOG3340E11)
- STOUT 45 gal Trash Bags, 40 in x 45 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P4045K20)
- HOME IMPROVEMENT Can Liner- Accufit- 55 Gal.- .9mil- Clear (HO523618)
- Stout Trash Bags