Shop All Trash Bags
Stout
33 gal Trash Bags, 1.30 mil (33 Micron), Black W/Brown, 100 PK
Mfr # STOT3340B13
Zoro # G201858445
product price: $33.99
/pk 100, $0.34/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic; Resin
- Thickness 1.30 mil (33 Micron)
- Color Black W/Brown
- Max. Load 55 lb
- Features Environmentally Friendly; Durable; Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOT3340B13
- Zoro # G201858445
- UPC # 733878701167
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 40" |
Width | 33" |
Details
Capacity | 33 gal |
Material | Plastic; Resin |
Thickness | 1.30 mil (33 Micron) |
Color | Black W/Brown |
Item | Trash Bags |
Max. Load | 55 lb |
Features | Environmentally Friendly; Durable; Heavy Duty |
Application | Home; Office; Industrial |
% Recycled Content | 1 |
Description
Trash bags are manufactured from recycled resins for an environmentally friendly way to dispose of your trash. Durable design stands up to the heavy workloads while minimizing the input of resins into your waste system. Bags are perfect for home, office and industrial use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Window Washer, Fabric (WC450)
- SC JOHNSON Dish Soap, Liquid, Lemon Verbena Scent, 16 oz (SJN347635)
- IMPACT PRODUCTS Urinal Screen, Non-Para, Winter Frost, PK12 (149136)
- FRESH PRODUCTS EBC-F-08- Eco-Fresh Toilet Bowl Clip Blue Ocean Mist Scent, 12PK (EBC72-OM-BOX)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- STOUT 56 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4349B15)
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3658B15)
- STOUT 65 gal Trash Bags, 50 in x 51 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T5051B15)
- STOUT 32 gal Trash Bags, 33 in x 48 in, 0.85 mil, Green, 50 PK (E3348E85)
- STOUT 60 gal Trash Bags, 36 in x 58 in, Extra Heavy-Duty, 1.5 mil, Brown/Black, 100 PK (T3658B15)
- ALL-PRO Industrial Draw-Tape Liner, 55 Gal, 1.0Mil, Black (DT55GALK)
- Stout Trash Bags