Shop All Trash Bags
Stout
33 gal Trash Bags, 1.10 mil (28 Micron), Green, 40 PK
Mfr # STOG3340E11
Zoro # G007199698
product price: $20.49
/pk 40, $0.51/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1.10 mil (28 Micron)
- Color Green
- Length 40"
- Width 33"
- Application Office Waste
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stout
- MFR # STOG3340E11
- Zoro # G007199698
- UPC # 733878701372
- Country of Origin United States
- Category Trash Bags
Dimensions
Length | 40" |
Width | 33" |
Details
Capacity | 33 gal |
Thickness | 1.10 mil (28 Micron) |
Color | Green |
Item | Trash Bags |
Application | Office Waste |
Features | Disposable; Eco-friendly |
Description
Ecofriendly trash bags are made with controlled lifecycle plastics that have similar performance properties of ordinary plastic bags except that they are modified to accelerate aging This process safely returns the organic carbon, from which plastic is made, to the natural biocycle as a food source for microorganisms
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H)
- RUBBERMAID OneShot Foam Dispenser Polished Chrome Low Profile (1938171-EA)
- ETTORE Complete Stainless Steel BackFlip Squeegee 20 Inch (5362, 1184)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- STOUT 60 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT3860B15)
- STOUT 30 gal Trash Bags, 30 in x 39 in, 1.1 mil, Green, 48 PK (E3039E11)
- STOUT 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.8 mil, Brown, 60 PK (G3036B80)
- STOUT 30 gal Trash Bags, 1.10 mil (28 Micron), Green, 48 PK (STOE3039E11)
- STOUT 13 gal Biodegradable Trash Bags, 24 in x 30 in, Medium-Duty, 0.7 mil, White, 120 PK (G2430W70)
- STOUT 45 gal Trash Bags, 1.50 mil (38 Micron), Black W/Brown, 100 PK (STOT4048B15)
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Black, 250 PK (781151)
- Stout Trash Bags