Shop All Mobile Workbenches & Workstations
Storwerks
StorBenchSeat w/Cushioned Seat and 8 Storsystem Trays and Bins-Red
Mfr # CE2109DGGC-8SPR
Zoro # G706153823
Free Shipping & Returns
$1,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20 in
- Height 24 ½ in
- Workbench/Table Frame Material Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
- Load Capacity 500 lb
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storwerks
- MFR # CE2109DGGC-8SPR
- Zoro # G706153823
- UPC # 672975741358
- Country of Origin United Kingdom
- Category Mobile Workbenches & Workstations
Dimensions
Width | 20 in |
Height | 24 ½ in |
Overall Height | 24 ½ in |
Overall Depth | 18 in |
Overall Width | 20 in |
Details
Item | Mobile Cabinet Workbench |
Workbench/Table Frame Material | Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish. |
Load Capacity | 500 lb |
Finish | Baked on Black Epoxy Finish |
Color | Black/Red |
Material | Steel, Plastic,Vinyl |
Caster Material | Four Swivel, heavy-duty rubber casters (two Lockable) |
Includes | One four divider StorTray insert; one Three divider StorTray Insert. |
Caster Type | Swivel |
Cart Color | Black |
Assembled/Unassembled | Fully Assembled |
Bin Color | Primary Red |
Description
Organize...Store...Retrieve and Store Again.
The StorWerks Mobile StorBench Seat with StorSystem Trays rolls easily with your supplies in multiple trays and bins from project to project.
Supplied with (8) Red 6" Deep Trays; (1) Four divider StorTray insert; (1) Three divider StorTray Insert.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tray - Tote - Bins are reversible and feature our unique dual labelling system. The E-Z Peel Labelling feature on the front of the trays allow any adhesive labels to be removable. Labels and shields are provided for the back of the tray.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames
Heavy-duty rubber casters (two locking) support over 500lbs per
Mechanics StorBench Seat Dimensions: 24 -1/2" Tall x 18" Deep x 20" Wide with Casters. 20" Tall on Glides.
Heavy Duty 3" padded black vinyl cushion
Tray Dimensions are 12 1/4" wide x 16 3/4" Long.
The StorWerks Mobile StorBench Seat with StorSystem Trays rolls easily with your supplies in multiple trays and bins from project to project.
Supplied with (8) Red 6" Deep Trays; (1) Four divider StorTray insert; (1) Three divider StorTray Insert.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tray - Tote - Bins are reversible and feature our unique dual labelling system. The E-Z Peel Labelling feature on the front of the trays allow any adhesive labels to be removable. Labels and shields are provided for the back of the tray.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames
Heavy-duty rubber casters (two locking) support over 500lbs per
Mechanics StorBench Seat Dimensions: 24 -1/2" Tall x 18" Deep x 20" Wide with Casters. 20" Tall on Glides.
Heavy Duty 3" padded black vinyl cushion
Tray Dimensions are 12 1/4" wide x 16 3/4" Long.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate, 5 Hole, For 15S (4340)
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L (75-3636)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- BETA 18"W Orange Mobile Work Station, Powder Coated, 810 mm H x 1220 mm L (C25)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- Storwerks Mobile Workbenches & Workstations