Shop All Mobile Workbenches & Workstations
Storwerks
Mobile Workbench Storage Station w/Wood Top -10 StorSystem Trays-Red
Mfr # CE2097DGGC-WB4S4D2TPR
Zoro # G306153797
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 43 3/8 in
- Workbench/Table Frame Material Welded Steel, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Rails Secure Frame Sides.
- Load Capacity 750 lb
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storwerks
- MFR # CE2097DGGC-WB4S4D2TPR
- Zoro # G306153797
- UPC # 672975740870
- Country of Origin United Kingdom
- Category Mobile Workbenches & Workstations
Dimensions
Width | 60 in |
Height | 43 3/8 in |
Overall Height | 42.88 in |
Overall Depth | 18 in |
Overall Width | 15 3/4 in |
Details
Item | Mobile Cabinet Workbench |
Workbench/Table Frame Material | Welded Steel, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Rails Secure Frame Sides. |
Load Capacity | 750 lb |
Finish | Baked on Black Epoxy Finish |
Color | Black/Red |
Material | Steel, Plastic,Wood |
Caster Material | Four Swivel, heavy-duty rubber casters (two Lockable) |
Includes | Contains patented StorSystem glide and tilt storsytem trays and bins. (4) - 3” deep trays; (4) - 6” deep bins; (2) - 9” deep bin. (2) four divider StorTray insert and (2) three divider StorTray Insert. |
Caster Type | Swivel |
Assembled/Unassembled | Fully Assembled |
Cart Color | Black |
Bin Color | Primary Red |
Description
Organize...Store...Retrieve and Store Again.
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; 18" Wide x 60" L. Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 60"W x 18"D. 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Space between storage towers: 28"W. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; 18" Wide x 60" L. Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 60"W x 18"D. 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Space between storage towers: 28"W. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- ECONOCO Banner Displayer, Black (DBD96/B)
- LITTLE GIANT Louvered Panel, For IF-2436-5PYTL (IF-LP-36)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Left, .627 (550037c)
- LITTLE GIANT PUMP Mobile Table, 1000 lb., 48" L x 24" W (IP-2448RM-BRK)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- ZORO SELECT Desk, Rolling (1DE91)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- Storwerks Mobile Workbenches & Workstations