Shop All Mobile Workbenches & Workstations
Storwerks
Mobile Workbench Storage Station w/Wood Top -10 StorSystem Trays-Grey
Mfr # CE2102DGGC-4S4D2TLG
Zoro # G606153831
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,297.99
Free 30-Day Returns
Key Features
- Width 15 3/4 in
- Height 43 3/8 in
- Workbench/Table Frame Material Welded Steel, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Rails Secure Frame Sides.
- Load Capacity 750 lb
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storwerks
- MFR # CE2102DGGC-4S4D2TLG
- Zoro # G606153831
- UPC # 672975740023
- Country of Origin United Kingdom
- Category Mobile Workbenches & Workstations
Dimensions
Width | 15 3/4 in |
Height | 43 3/8 in |
Overall Height | 43 3/8 in |
Overall Depth | 18 in |
Overall Width | 43 1/2 in |
Details
Item | Mobile Cabinet Workbench |
Workbench/Table Frame Material | Welded Steel, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Rails Secure Frame Sides. |
Load Capacity | 750 lb |
Finish | Baked on Black Epoxy Finish |
Color | Black/Grey |
Material | Steel, Plastic,Wood |
Caster Material | Four Swivel, heavy-duty rubber casters (two Lockable) |
Includes | Contains patented StorSystem trays and bins. (2) - 3” deep trays; (2) 6” deep bins; (2) one 9” deep bin. (1) four divider StorTray insert, and (1) three dividers StorTray Insert. |
Caster Type | Swivel |
Cart Color | Black |
Assembled/Unassembled | Fully Assembled |
Bin Color | Light Gray |
Description
Organize...Store...Retrieve and Store Again.
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; . Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 18" W x 29 1/2" x 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
StorWerks Work Storage Station have a wood workbench top and ample storage trays and bins for your materials. The High Capacity StorSystem by Certwood optimizes storage space while enabling organization. Two 3 section StorTray inserts are included. Our glide and tilt system allows safe access and examination of each tray and insures against accidental spilling of contents. Heavy Duty Steel Black Frame and Wood ShopTopTM Use casters (two locking) for mobile convenience or glide feet for solid static work surface and storage.
Heavy-duty rubber casters (two locking) support over 750 lbs per cart.
StorWerks Mobile Work station contains patented StorSystem trays and Bins. Black Frame and Wood Shop Top.
Shop Top worksurface is 1 -1/2" thick; . Made of -1/2" composite medium density fiberboard (MDF) sandwiched between two pieces of -1/2" particle board. Particle board is sealed and finished with a clear, chemical -resistant, earth-friendly UV finish- 3/8" radius on top edge.
StorTrays feature the Safety Glide and Tilt System. Allowing easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, trays are manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols, and oils.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. The E-Z Peel Labeling feature on the front of the trays allow any adhesive label to be removable. Labels and shields are available for the back of the trays.
Durable Construction: Front and Rear frames are fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top metal panel is made from 18-gauge formed steel sheets with baked -on epoxy finish.
Glide & Tilt Structural Runners, molded from engineering grade ABS. are secured to steel tube frames.
Dimensions: 18" W x 29 1/2" x 43 3/8" Tall with Casters. 39 3/8' Tall on Glides. Each storage tower: 15 3/4"W
Tray Dimensions are 12 1/4" W x 16 3/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Mobile Table, 1200 lb., 36" L x 24" W (IP-2436-2BRK)
- 80/20 Slide In T-Nut W/ Ball Spring Sa M5 (13051)
- KRUEGER Therma Level Gauge, Tank Depth 30", 2"NPT (H-2-30)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Red (30280RED)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW36608PHFLAH)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- KEYSCO TOOLS Mobile Tool Cart, Mechanics, 33"-52" H (78035)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Drawer and Shelves (2GMCC-WH)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 38 In. L, Black (FG618000BLA)
- Storwerks Mobile Workbenches & Workstations