Swift Cart - Slim Line - 12 Module
Mfr # CE2101WH-6DCL
Zoro # G7316446
Key Features
- Overall Height 29.5
- Overall Width 29.38
- Material Steel/Plastic
- Color Clear
- Load Capacity 400 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2101WH-6DCL
- Zoro # G7316446
- UPC # 672975673796
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 29.5 |
Overall Width | 29.38 |
Overall Depth | 18 in |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Clear |
Load Capacity | 400 lb |
Item | Mobile Bin Storage |
Finish | White |
Bin Color | Clear |
Includes | Bins |
Bin Material | Steel/Plastic |
Caster Type | (4) Swivel with Brake |
Caster Material | Rubber |
Cart Color | White |
Application | Mobile Bin Storage |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Capacity | 400 lb |
Shape | Rectangle |
Description
Swift Cart Slim Line - Mobile Series Cart in White with 6 x Crystal Clear -6" Trays
Cart frame finish is White, lid finish is White and supplied with 6 x Crystal Clear -6" Trays
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked -on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 29 1⁄2” W x 29 3/8” H x 18” D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Kingpin Swivel Caster, PU, 2", 165 lb. (LRA-PATH 50KF)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPD4)
- DAYTON Chain, Grade 80, 3/8 Size, 30 ft., 7100 lb. (5WRR3)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (1UHJ1)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- DURHAM MFG Tub Rack, 1400 lb., 36 In.D (TBR-303672-12-5PO-95)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB9-2036-95)
- JAMCO Mobile Sloped Bin Shelving, 36inW, 66inH (RB336U600GP)
- LUXOR 3 SHELF BLUE TUB CART WITH (BUSTC112BU)
- LUXOR BLACK TUB CART W/ BOTTLE HOLDE (STC111H-B)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- Storsystem Bin Carts