Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H
Mfr # CE4002-1
Zoro # G3922938
$7.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE4002-1
- Zoro # G3922938
- UPC # 672975738525
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
3 Division Long Stortray Insert Divider in Light Gray - Pack of 1
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 2 Hook Coat Rack, 7-1/16Hx6-1/2H, Chrome (4160)
- HUSKY RACK & WIRE Pallet Rack Starter Unit, 36"D, 96"H, 102"W (183609643096DS)
- DECADE PRODUCTS Gray Bulk Container, Plastic, 28.7 cu ft Volume Capacity (M116000-104)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 21 in L, 6 PK (DL93030)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- Storsystem Bin Dividers