Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK
Mfr # CE4002A-4
Zoro # G3920451
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE4002A-4
- Zoro # G3920451
- UPC # 672975733919
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
Antimicrobial 3 Division Long Stortray Insert Divider in Light Gray - Pack of 4 Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Any two Dividers will fit inside any Certwood Slim line Tray Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- JACKS IMPORTS Bucket Hanger RED (10367-RE)
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W (T5007AT)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Silver Vein (UR482472PB5P-SV)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- AKRO-MILS Plastic Divider, Black, 6 PK (42105)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 3/4 in L, 2 3/4 in W, 2 13/16 in H, 6 PK (DUS220CO)
- Storsystem Bin Dividers