Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK
Mfr # CE4002-4
Zoro # G3922159
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE4002-4
- Zoro # G3922159
- UPC # 672975738532
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
3 Division Long Stortray Insert Divider in Light Gray - Pack of 4
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Gasket, 55 In (3/8 X 3/8 X 55)
- TECHNIBILT SHELVING SYSTEMS Left-to-Right Shelf Divider, 60x8 (DL608CH)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 10 Deep (AMG WS-1072)
- 80/20 Economy Slide In T-Nut 15X10X4 M6 (14124)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- DURHAM MFG polypropylene Bin Divider, Black, 5 in L, 2-3/4 in H, 6 PK (PB30161-08)
- LEWISBINS Plastic Divider, Black, 20 9/16 in L, Not Applicable W, 12 in H (DV22120-NXL BUY 25S)
- Storsystem Bin Dividers