Shop All Bin Dividers
Storsystem
Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK
Mfr # CE4001-4
Zoro # G3924073
product price: $28.99
/pk 4, $7.25/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 5.75 in
- Overall Width 7.75 in
- Material Plastic
- Color Gray
- For Use With StorySystem Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE4001-4
- Zoro # G3924073
- UPC # 672975738518
- Country of Origin United Kingdom
- Category Bin Dividers
Dimensions
Overall Height | 5.75 in |
Overall Width | 7.75 in |
Overall Depth | 11.25 in |
Details
Material | Plastic |
Color | Gray |
Item | Division Stortray Insert Divider |
For Use With | StorySystem Trays |
Description
3 Division Short Stortray Insert Divider in Light Gray - Pack of 4
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene
Any two Dividers will fit inside any Certwood Slim line Tray
Dimensions: 11 1/4" W x 7 3/4" H x 2 1/2"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Carbon Steel (RXHS-362484 MED GR)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 21 In. (YZ136U500)
- ECONOCO Rectangular Tubing 24" L, Chrome, 10PK (RE2)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4003-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4002A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4000A-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H (CE4001-1)
- STORSYSTEM Plastic Division Stortray Insert Divider, Gray, 7.75 in W, 5.75 in H, 4 PK (CE4003-4)
- ZORO SELECT Steel Divider, 24 in L, Not Applicable W, 2 3/4 in H (493X12)
- DURHAM MFG Dividers, 9 PK (120-95)
- Storsystem Bin Dividers