Shop All Home Storage Cabinets
Storsystem
High Capacity Trpl Column Wall Unit, Slim Line, 54 Module, Neon Orange
Mfr # CE2091WH-21S12D3QFO
Zoro # G8151975
product price: $2,667.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,667.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Orange
- Overall Depth 18 in
- Finish White
- Load Capacity 400lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2091WH-21S12D3QFO
- Zoro # G8151975
- UPC # 672975677749
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18 in |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Orange |
Finish | White |
Load Capacity | 400lbs |
Item | Storage Wall Unit |
Cabinet Color | White |
Assembled/Unassembled | Unassembled |
Bin Color | Orange |
Description
Triple Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in White with 21 x Neon Orange -3” Slim Line Trays, 12 x Neon Orange -6” Slim Line Trays and 3 x Neon Orange -12” Slim Line Trays
Unit frame finish is White, lid finish is White and supplied with 21 x Neon Orange -3” Slim Line Trays, 12 x Neon Orange -6” Slim Line Trays and 3 x Neon Orange -12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is White, lid finish is White and supplied with 21 x Neon Orange -3” Slim Line Trays, 12 x Neon Orange -6” Slim Line Trays and 3 x Neon Orange -12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Boss Executive Office Chair with Arms - Leather - High Back - Black (B8601)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- SAUDER Aspen Post Storage Cabinet Pmo , Hidden storage behind doors for optimal organization (433964)
- SAFCO Base Cabinet, 2 Door, Mahogany (1702MH)
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151MH)
- Storsystem Home Storage Cabinets