Shop All Home Storage Cabinets
Storsystem
High Capacity Sgl Column Wall Unit, Wide Line, 18 Module, Neon Orange
Mfr # CE2319WH-10S4DFO
Zoro # G8152009
product price: $1,878.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,878.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Orange
- Overall Depth 18 in
- Finish White
- Cabinet Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2319WH-10S4DFO
- Zoro # G8152009
- UPC # 672975677916
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18 in |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Orange |
Finish | White |
Item | Storage Wall Unit |
Cabinet Color | White |
Assembled/Unassembled | Unassembled |
Load Capacity | 400lbs |
Bin Color | Orange |
Description
Single Column Wall Unit – Wide Line - High-Capacity Storage Wall Unit in White with 10 x Neon Orange -3” Wide Line Trays and 4 x Neon Orange-6" Wide Line Trays.
Unit frame finish is White, lid finish is White and supplied with 10 x Neon Orange-3” Wide Line Trays and 4 x Neon Orange -6" Wide Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is White, lid finish is White and supplied with 10 x Neon Orange-3” Wide Line Trays and 4 x Neon Orange -6" Wide Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE, Black (7801BK)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- ALERA Cabinet, Storage, 34x22.7", Espresso (VA613622ES)
- D2D TECHNOLOGIES 30 x 39 x 12 in. Wood Kitchen Storage Cabinet - White (D22589268)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- SAFCO High Base for 4996WHR Flat File, White (4977WH)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- Storsystem Home Storage Cabinets