Shop All Home Storage Cabinets
Storsystem
High Capacity Sgl Column Wall Unit, Wide Line, 18 Module, Neon Green
Mfr # CE2319WH-10S4DFG
Zoro # G8152060
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,878.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Green
- Overall Depth 18 in
- Finish White
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE2319WH-10S4DFG
- Zoro # G8152060
- UPC # 672975677923
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18 in |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Green |
Finish | White |
Assembled/Unassembled | Unassembled |
Load Capacity | 400lbs |
Cabinet Color | White |
Item | Storage Wall Unit |
Bin Color | Green |
Description
Single Column Wall Unit – Wide Line - High-Capacity Storage Wall Unit in White with 10 x Neon Green -3” Wide Line Trays and 4 x Neon Green-6" Wide Line Trays.
Unit frame finish is White, lid finish is White and supplied with 10 x Neon Green-3” Wide Line Trays and 4 x Neon Green -6" Wide Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is White, lid finish is White and supplied with 10 x Neon Green-3” Wide Line Trays and 4 x Neon Green -6" Wide Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- WE'RE IT Lift it, 72" x 30" Electric Sit Stand Desk, 4 Memory/1 USB Digital Control-White Top, White Base (VL23WH7230-459)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.37", Laminate Top, Grey (XU-A48-RND-GY-T-A-CAS-GG)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- INTERNATIONAL CONCEPTS Hall Cupboard, 34"H, Unfinished (CU-160)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- SAUDER Viabella Storage Cabinet Cuc , Adjustable shelf behind each door for flexible storage options (424150)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- ALERA Alera Valencia Series Wardrobe, 11 7/8w x 23 5/8d x 65h, Modern Walnut (VA621224WA)
- MANHATTAN COMFORT Beekman 67.32 Tall Cabinet with 6 Shelves in White (401AMC198)
- Storsystem Home Storage Cabinets