Shop All Home Storage Cabinets
Storsystem
High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Tinted Blue
Mfr # CE2090WH-12S8D2QTB
Zoro # G8151939
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,359.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Blue
- Overall Depth 18 in
- Finish White
- Cabinet Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE2090WH-12S8D2QTB
- Zoro # G8151939
- UPC # 672975677541
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18 in |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Blue |
Finish | White |
Item | Storage Wall Unit |
Cabinet Color | White |
Assembled/Unassembled | Unassembled |
Load Capacity | 400lbs |
Bin Color | Blue |
Description
Double Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in White with 12 x Tinted Blue -3” Slim Line Trays, 8 x Tinted Blue -6" Slim Line Trays and 2 x Tinted Blue -12" Slim Trays
Unit frame finish is White, lid finish is White and supplied with 12 x Tinted Blue -3” Slim Line Trays, 8 x Tinted Blue -6" Slim Line Trays and 2 x Tinted Blue -12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is White, lid finish is White and supplied with 12 x Tinted Blue -3” Slim Line Trays, 8 x Tinted Blue -6" Slim Line Trays and 2 x Tinted Blue -12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Switch, Rocker (921092)
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- PLASTICOS MQ 3-Drawer Storage Cabinet Rolling Cart in Clear and White (2-Pack) (547-WHT2PK)
- SAFCO High Base for 4996WHR Flat File, White (4977WH)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 41 3/4h, Black (HSC1842.L.P)
- BOSS Storage Cabinet, Mahogany (N113-M)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- Storsystem Home Storage Cabinets