Shop All Home Storage Cabinets
Storsystem
High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Crystal Clear
Mfr # CE2090WH-12S8D2QCL
Zoro # G8152027
product price: $2,359.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,359.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Clear
- Overall Depth 18 in
- Finish White
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2090WH-12S8D2QCL
- Zoro # G8152027
- UPC # 672975677510
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Overall Depth | 18 in |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Clear |
Finish | White |
Assembled/Unassembled | Unassembled |
Item | Storage Wall Unit |
Load Capacity | 400lbs |
Cabinet Color | White |
Bin Color | Clear |
Description
Double Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in White with 12 x Crystal Clear -3” Slim Line Trays, 8 x Crystal Clear -6" Slim Line Trays and 2 x Crystal Clear -12" Slim Trays
Unit frame finish is White, lid finish is White and supplied with 12 x Crystal Clear -3” Slim Line Trays, 8 x Crystal Clear -6" Slim Line Trays and 2 x Crystal Clear -12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is White, lid finish is White and supplied with 12 x Crystal Clear -3” Slim Line Trays, 8 x Crystal Clear -6" Slim Line Trays and 2 x Crystal Clear -12" Slim Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 28 3/4′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelves, Letter Size, Putty, PK5 (4005PY)
- TRADEMARK FINE ART Danhui Nai 'Sunrise Painting' Canvas Art, 16x32 (WAP10713-C1632GG)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- HOTEL GRAND 1000tc Cabana Sheet Set, Ivory, King (652833)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- SAUDER Viabella Storage Cabinet Cuc , Adjustable shelf behind each door for flexible storage options (424150)
- ULTRAHD Rolling Cabinet, UltraHD, 2-Door, Granite (UHD20227B)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- ZENITH Zenith 701L Medicine Cabinet with Incandescent Light, 2-Shelf, Steel, White (701L)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Half Size Cubes- Truffle (PC066PKTF)
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- Storsystem Home Storage Cabinets