Commercial Grade Mobile Bin Storage Cart with 9 Gray High Impact Polystyrene Bins/Trays
Mfr # CE2097DG-9SLG
Zoro # G7317444
Key Features
- Overall Height 15.75
- Overall Width 41.38
- Material Steel/Plastic
- Color Gray
- Load Capacity 400lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2097DG-9SLG
- Zoro # G7317444
- UPC # 672975672027
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 15.75 |
Overall Width | 41.38 |
Overall Depth | 18� |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Gray |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Includes | Bins |
Caster Material | Rubber |
Cart Color | Gray |
Caster Type | (4) Swivel with Brake |
Finish | Black |
Bin Color | Gray |
Bin Material | Steel/Plastic |
Capacity | 400 lb |
Application | Mobile Bin Storage |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Nimble Tower - Slim Line - Mobile Series Cart in Black with 9 x Light Gray -3" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 9 x Light Gray-3" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 15 3/4?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Honda 05-06 Foreman Mount (100485)
- HARRINGTON Electric Chain Hoist, 125 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED125DS-10)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 600 ft. (430160-WHT-00600-05127)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 12' - 2-ply (EN2-902-12-T5)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- ZORO SELECT 24 in D x 49 1/4 in 36 in W (MSB12-2036-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y885)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- DURHAM MFG Tub Rack, 600 lb., 18 In.D (STBR-303642-6-5PU)
- REMCO Dumping Undercarriage For Hopper Tub (6903)
- Storsystem Bin Carts