Commercial Grade Mobile Bin Storage Cart with 6 Gray High Impact Polystyrene Bins/Trays
Mfr # CE2097DG-3S3DLG
Zoro # G7317085
Key Features
- Overall Height 15.75
- Overall Width 41.38
- Material Steel/Plastic
- Color Gray
- Load Capacity 400lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2097DG-3S3DLG
- Zoro # G7317085
- UPC # 672975672126
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 15.75 |
Overall Width | 41.38 |
Overall Depth | 18� |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Gray |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Includes | Bins |
Caster Type | (4) Swivel with Brake |
Bin Color | Gray |
Finish | Black |
Caster Material | Rubber |
Bin Material | Steel/Plastic |
Cart Color | Gray |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Application | Mobile Bin Storage |
Shape | Rectangle |
Description
Nimble Tower - Slim Line - Mobile Series Cart in Black with 3 x Light Gray-3" Trays and 3 x Light Gray-6" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 3 x Light Gray-3" Trays and 3 x Light Gray-6" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 15 3/4?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- GLOBAL INDUSTRIAL Optional Pallet Carousel For Power Lift Tables, 40 Dia., 4000 Lb. Capacity (989041)
- EARTH WORTH 16-inch Skidding Tongs with Ring, Red (83-DT5205)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- RUBBERMAID COMMERCIAL Tote Cart, Red, 3 Shelves, 450 lb, 20-1/4" W (2144269)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- LUXOR 3 SHELF RED TUB CART WITH (RDSTC111RD)
- Storsystem Bin Carts