Commercial Grade Mobile Bin Storage Cart with 6 Blue High Impact Polystyrene Bins/Trays
Mfr # CE2302DG-6DPB
Zoro # G7317618
Key Features
- Overall Height 41.63
- Overall Width 29.38
- Material Steel/Plastic
- Color Blue
- Load Capacity 400lb
Product Information
- Brand Storsystem
- MFR # CE2302DG-6DPB
- Zoro # G7317618
- UPC # 672975673147
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 41.63 |
Overall Width | 29.38 |
Overall Depth | 18� |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Blue |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Bin Color | Blue |
Caster Material | Rubber |
Cart Color | Blue |
Includes | Bins |
Bin Material | Steel/Plastic |
Finish | Black |
Caster Type | (4) Swivel with Brake |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Swift II Cart - Wide Line - Mobile Series Cart in Black with 6 x Primary Blue-6" Wide Line Trays
Cart frame finish is Black, lid finish is Gray and supplied with 6 x Primary Blue-6" Wide Line Trays
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 41 5/8?W x 29 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 9, 10 ft L, 12 in W, Nylon, Yellow (LB2-912-10)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- BOXER TOOLS 41-in. Rubber Bungee Cords HD Outdoor w/73-in. Max Stretch 176lbs Load - 100% EPDM WthrPrf, 10PK (66108)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, No Brake, Loads Up To 300 lb (2.04256.445)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- LUXOR Blue 18x32 2 Tub Cart (EC11-BU)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- GLOBAL INDUSTRIAL Easy Assembly Vented Wall Container, Drop Gate/Casters 39-1/4x31-1/2x34 OH (603087DC)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 8 Bushel, 33L x 22-1/4W x 23H, Gray (B1918444)
- ADVANTUS ORGANIZER, 10 DWR, SMOKE (AVT34007)
- Storsystem Utility & Storage Carts