Commercial Grade Mobile Bin Storage Cart with 27 Gray High Impact Polystyrene Bins/Trays
Mfr # CE2103DG-27SLG
Zoro # G7319474
Key Features
- Overall Height 43.5
- Overall Width 41.38
- Material Steel/Plastic
- Color Gray
- Load Capacity 400lb
Product Information
- Brand Storsystem
- MFR # CE2103DG-27SLG
- Zoro # G7319474
- UPC # 672975672621
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 43.5 |
Overall Width | 41.38 |
Overall Depth | 18" |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Gray |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Caster Type | (4) Swivel with Brake |
Cart Color | Gray |
Caster Material | Rubber |
Includes | Bins |
Bin Material | Steel/Plastic |
Bin Color | Gray |
Finish | Black |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Capacity | 400 lb |
Application | Mobile Bin Storage |
Shape | Rectangle |
Description
Class Act Tower - Slim Line - Mobile Series Cart in Black with 27 x Light Gray-3" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 27 x Light Gray-3" Trays
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 43 1/2?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Coil (51518)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50637BK)
- WESTWARD 4 ft Fiberglass Stepladder, 375 lb Capacity (44YY52)
- CASTERHQ Knaack 495 4" Caster Set W/ Brakes (Y5Q-LKF-Q1F)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- LUXOR 3 SHELF BLUE TUB CART WITH (BUSTC112BU)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-48-230-95)
- ADVANTUS ORGANIZER, 3 DRAWER, SMOKE (AVT34006)
- LUXOR EC11 Industrial Cart Tub Top B (EC11-NDUST-B)
- QUANTUM STORAGE SYSTEMS Bin Cart System (BC212469M1CL)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- Storsystem Bin Carts