Commercial Grade Mobile Bin Storage Cart with 12 Green High Impact Polystyrene Bins/Trays
Mfr # CE2102DG-6S6DPG
Zoro # G7316638
Key Features
- Overall Height 29.5
- Overall Width 41.38
- Material Steel/Plastic
- Color Green
- Load Capacity 400lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2102DG-6S6DPG
- Zoro # G7316638
- UPC # 672975672461
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 29.5 |
Overall Width | 41.38 |
Overall Depth | 18� |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Green |
Load Capacity | 400lb |
Item | Mobile Bin Storage |
Caster Material | Rubber |
Caster Type | (4) Swivel with Brake |
Bin Material | Steel/Plastic |
Cart Color | Green |
Finish | Black |
Bin Color | Green |
Includes | Bins |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Shape | Rectangle |
Description
Swift Tower - Slim Line - Mobile Series Cart in Black with 6 x Primary Green-3" Trays and 6 x Primary Green-6" Trays
Cart frame finish is Black, lid finish is Gray and supplied with 6 x Primary Green-3" Trays and 6 x Primary Green-6" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 29 1/2?W x 41 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Chain and Clip Assembly (27525)
- BEHRENS Galv Tractor Funnel (GTF 123)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- LUXOR LARGE 3 SHELF WIRE TUB CART (LICWT2918)
- ZORO SELECT Tub Rack, 600 lb. Ld Cap., Aluminum Cart (AL-L-2/KIT)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- SHUTER Mobile Parts Cart, FO308 2, Sided 192 Bins (1010543)
- DURHAM MFG 24" D x 38 in 24 1/2 in W (RSC-2436-BLP-64-210-95)
- DURHAM MFG 18" D x 38 in 18 1/2 in W (RSC-1836-BLP-112-220-95)
- Storsystem Utility & Storage Carts