Shop All Home Storage Cabinets
Storsystem
Commercial Grade High Capacity Storage Wall Units with 54 Red High Impact Polystyrene Bins/Trays
Mfr # CE2091DG-21S12D3QPR
Zoro # G8152054
product price: $2,254.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,254.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Red
- Height 75 1/2"
- Overall Depth 18"
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2091DG-21S12D3QPR
- Zoro # G8152054
- UPC # 672975677688
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Width | 42 5/8" |
Height | 75 1/2" |
Overall Depth | 18" |
Overall Height | 75 1/2" |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Red |
Finish | Baked on Black Epoxy Finish |
Type | Metal Shelving |
Includes | Contains: (21) 3” Deep Bins / Trays; (12) 6” Deep Bins / Trays; (12) 9” Deep Bins |
Item | Storage Wall Unit |
Caster Type | (4) Swivel with Brake |
Cabinet Color | Black |
Load Capacity | 400lbs |
Assembled/Unassembled | Unassembled |
Description
Triple Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in Black with 21 x Primary Red-3” Slim Line Trays, 12 x Primary Red-6” Slim Line Trays and 3 x Primary Red-12” Slim Line Trays
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Primary Red-3” Slim Line Trays, 12 x Primary Red-6” Slim Line Trays and 3 x Primary Red-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Primary Red-3” Slim Line Trays, 12 x Primary Red-6” Slim Line Trays and 3 x Primary Red-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Purple Iris Wall or Door Hanging Prints (IBD0256DS812)
- VIDEO MOUNT PRODUCTS Vertical Cable Management for 42U Floor Cabinet (ERENVCM-42)
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 48" Round Wood Folding Table (WFT5-LEGS-48R)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152CH)
- SAUDER Aspen Post Storage Cabinet Pmo , Hidden storage behind doors for optimal organization (433964)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CH)
- ULTRAHD Wall Storage Cabinet, UltraHD, Heavy Duty (UHD20229B)
- SAUDER Homeplus Storage Cabinet Lo , Hidden storage behind doors keeps clutter out of sight (423496)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- Storsystem Home Storage Cabinets