Shop All Home Storage Cabinets
Storsystem
Commercial Grade High Capacity Storage Wall Units with 54 Gray High Impact Polystyrene Bins/Trays
Mfr # CE2091DG-21S12D3QLG
Zoro # G8151920
product price: $2,281.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,281.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Light Gray
- Height 75 1/2"
- Overall Depth 18"
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2091DG-21S12D3QLG
- Zoro # G8151920
- UPC # 672975677671
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Width | 42 5/8" |
Height | 75 1/2" |
Overall Depth | 18" |
Overall Height | 75 1/2" |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Light Gray |
Finish | Baked on Black Epoxy Finish |
Type | Metal Shelving |
Includes | Contains: (21) 3” Deep Bins / Trays; (12) 6” Deep Bins / Trays; (12) 9” Deep Bins |
Item | Storage Wall Unit |
Assembled/Unassembled | Unassembled |
Load Capacity | 400lbs |
Cabinet Color | Black |
Caster Type | (4) Swivel with Brake |
Bin Color | Gray |
Description
Triple Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in Black with 21 x Light Gray-3” Slim Line Trays, 12 x Light Gray-6” Slim Line Trays and 3 x Light Gray-12” Slim Line Trays
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Light Gray-3” Slim Line Trays, 12 x Light Gray-6” Slim Line Trays and 3 x Light Gray-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Light Gray-3” Slim Line Trays, 12 x Light Gray-6” Slim Line Trays and 3 x Light Gray-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Antimicrobial Guest Chair, 500 lb. Weight Capacity (B9591AM-BK-500)
- TRADEMARK FINE ART Danhui Nai 'Mandala Delight Iii' Canvas Art, 14x14 (WAP07828-C1414GG)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD5)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- ICEBERG OfficeWorks Resin Storage Cabinet, 36w x 22d x 46h, Black (92561)
- BAXTON STUDIO Valina 2-Door Wood Entryway Shoe Storage Cabinet with Drawer (155-9569)
- SAUDER East Rock Stor Cab 2-Door Wall Cabnet Ao , Hidden storage behind doors (431753)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL152WH)
- TUHOME Storage Cabinet, Casters, Double Door, Two Interior Shelves, Black (BBN6773)
- BAXTON STUDIO Cormier Walnut finished 2-Door Wood Entryway Shoe Storage Cabinet (153-9159)
- Storsystem Home Storage Cabinets