Shop All Home Storage Cabinets
Storsystem
Commercial Grade High Capacity Storage Wall Units with 54 Blue High Impact Polystyrene Bins/Trays
Mfr # CE2091DG-21S12D3QPB
Zoro # G8151896
product price: $2,418.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,418.99
Free 30-Day Returns
Key Features
- Material High Impact Polystyrene with Steel tubing
- Color Blue
- Height 75 1/2"
- Overall Depth 18"
- Finish Baked on Black Epoxy Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2091DG-21S12D3QPB
- Zoro # G8151896
- UPC # 672975677695
- Country of Origin United Kingdom
- Category Home Storage Cabinets
Dimensions
Width | 42 5/8" |
Height | 75 1/2" |
Overall Depth | 18" |
Overall Height | 75 1/2" |
Details
Material | High Impact Polystyrene with Steel tubing |
Color | Blue |
Finish | Baked on Black Epoxy Finish |
Type | Metal Shelving |
Includes | Contains: (21) 3” Deep Bins / Trays; (12) 6” Deep Bins / Trays; (12) 9” Deep Bins |
Load Capacity | 400lbs |
Cabinet Color | Black |
Item | Storage Wall Unit |
Assembled/Unassembled | Unassembled |
Caster Type | (4) Swivel with Brake |
Description
Triple Column Wall Unit – Slim Line - High-Capacity Storage Wall Unit in Black with 21 x Primary Blue-3” Slim Line Trays, 12 x Primary Blue-6” Slim Line Trays and 3 x Primary Blue-12” Slim Line Trays
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Primary Blue-3” Slim Line Trays, 12 x Primary Blue-6” Slim Line Trays and 3 x Primary Blue-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Unit frame finish is Black, lid finish is Gray and supplied with 21 x Primary Blue-3” Slim Line Trays, 12 x Primary Blue-6” Slim Line Trays and 3 x Primary Blue-12” Slim Line Trays
Tote Trays are reversible and feature our unique duel labeling system. Labels and shields are available for the front of the tray, the E-Z Peel Labeling feature on the back of the trays allow any adhesive labels to be removable.
The use of high-capacity storage solutions within grade level storage or resource rooms enable learning environments to be free of clutter, supporting highly mobile activities within these environments while reducing square footage requirements.
Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
Optional Mounting Brackets are supplied with each wall Unit. Two sets of Mounting Brackets included with each wall unit for the option of fixing to a Wall if needed. Mounting screws are not included.
Dimensions: 42 5/8′′ W x 75 1/2′′ H x 17′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Big Ben 3.8 in. Silver Alarm Clock Analog (90010A)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 5 Tier, 72"H, Office, Bedroom, Laminate, Walnut, Contemporary (I 2498)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1010-GG)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- TUHOME Storage Cabinet, Superior Top, Drawer Base Cabinet, Three Drawers, Four Casters, Black (DBN6774)
- SAFCO High Base for 4994BLR Flat File, Black (4975BL)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- BOSS Storage Cabinet, Driftwood (N113-DW)
- TUHOME St. Clair Linen Cabinet, Two Interior Shelves, Two Open Shelves, Single Door, Light Oak/White (MDB7124)
- SAUDER 2-Door Storage Cabinet Bw , Hidden storage behind doors for discreet organization (433283)
- Storsystem Home Storage Cabinets