Class Act Cart - Slim Line - 18 Module
Mfr # CE2106LG-6S6DCL
Zoro # G7313926
Key Features
- Overall Height 43.5
- Overall Width 29.38
- Material Steel/Plastic
- Color Clear
- Load Capacity 400 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE2106LG-6S6DCL
- Zoro # G7313926
- UPC # 672975674175
- Country of Origin United Kingdom
- Category Bin Carts
Dimensions
Overall Height | 43.5 |
Overall Width | 29.38 |
Overall Depth | 18 in |
Depth | 18 |
Details
Material | Steel/Plastic |
Color | Clear |
Load Capacity | 400 lb |
Item | Mobile Bin Storage |
Bin Material | Steel/Plastic |
Caster Type | (4) Swivel with Brake |
Cart Color | Gray |
Includes | Bins |
Caster Material | Rubber |
Finish | Gray |
Bin Color | Clear |
Application | Mobile Bin Storage |
Capacity | 400 lb |
Features | Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. |
Shape | Rectangle |
Description
Class Act Cart - Slim Line - Mobile Series Cart in Light Gray with 6 x Crystal Clear -3" Trays and 6 x Crystal Clear-6" Trays
Cart frame finish is Light Gray, lid finish is Gray and supplied with 6 x Crystal Clear -3" Trays and 6 x Crystal Clear-6" Trays.
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Durable Construction: Front and Rear fully welded, 1" square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked -on epoxy finish. Glide & Tilt® Structural Runners, moulded from engineering grade ABS. secured to steel tube frames. Lockable heavy-duty rubber casters support over 400lbs per cart.
Dimensions: 43 1/2?W x 29 3/8?H x 18?D
- •Storsystem Tote Trays feature the Safety Glide and Tilt System. Allows easy access to contents while preventing accidental pull outs and content spillage. System allows multiple placement and configuration of multiple sized trays. Virtually indestructible, manufactured from High Impact Polystyrene, StorSystem Trays are 8 times stronger than conventional trays and will not shatter on impact. Chemical resistant to various acids, alkalis, alcohols and oils. Smooth 3/16" radius corners are easily cleaned with most cleaning solutions Tote Trays are reversible and feature our unique dual labelling system. Labels and shields are available for the Front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
- •Sturdy Construction: Front and rear fully welded, 1” square, 16-gauge steel tube frames with baked-on epoxy finish. Top panels constructed from 18-gauge formed steel sheets with baked-on epoxy finish. Glide & Tilt® structural runners, moulded from engineering grade ABS, secured to steel tube frames. Frames nested utilizing fluted coated steel metal frame connectors and wall brackets for safety. Units fitted with adjustable feet.
- • Unique Dual Labeling System: Ticket window label or ‘E-Z Peel’ area for larger sticky labels.
- •Fully Welded Steel Frame.
- •Heavy Duty Casters - holds up to 400lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Roller Fairlead, ATV with 122.5mm mount, textured black (20055T)
- EGA PRODUCTS 110" All-Welded Access Stairway, 8 Steps (H005)
- CASTERHQ Phenolic Wheel 3-1/4"x2" (PHW34X2)
- ZORO SELECT Pneumatic Caster, 350 lb. Load, Rigid (P21R-P080WB-14-H10)
- STORSYSTEM Nimble Tower - Slim Line - 9 Module (CE2097LG-9SPB)
- LITTLE GIANT 20 in D x 45 1/2 in 32 in W (MS4-1532-6PH)
- LUXOR Mobile Bin Storage Unit, Double Row with Large Clear Bins (MBS-DR-8L-CL)
- REMCO Hopper Tub with Plug, White, Polyethylene (69155)
- QUANTUM STORAGE SYSTEMS Mobile Bin Cart 45 in H x 24 in W (BC212434M1BL)
- ADVANTUS ORGANIZER, 10 DWR, MULTI (AVT34004)
- GLOBAL INDUSTRIAL Bulk Mover Cart, 9 Bushel, 37-1/2L x 27W x 27H, Gray (B1918448)
- Storsystem Utility & Storage Carts