Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 9 in H
Mfr # CE1953PY-NK0301-1
Zoro # G3922612
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material High Impact Polystyrene
- Overall Height 9 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1953PY-NK0301-1
- Zoro # G3922612
- UPC # 672975735487
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Yellow |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Includes | Divider Tray and Lid |
Description
Slim Line Triple Depth Tray in Primary Yellow & Lid in Clear + 1 x 4 Division Insert & 1 x 3 Division Short Insert Kit – Pack of 1
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Plastic, 10 1/2 in W x 8 1/2 in H x 6 1/2 in D (10116)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 24D (235CP03)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- ZORO SELECT Mobile Shop Desk, 23" W x 51" H x 20" D (453J52)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954FO-NK0004-3)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PB1)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950TB-NK0404-3)
- QUANTUM STORAGE SYSTEMS GEC™ Stack and Nest Storage Container SNT195 No Lid 19-1/2 x 15-1/2 x 13, Blue (SNT195BL)
- Storsystem Storage Totes & Containers