Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 6 in H
Mfr # CE1952PY-NK0004-3
Zoro # G3920320
product price: $121.99
/pk 3, $40.66/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material High Impact Polystyrene
- Overall Height 6 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1952PY-NK0004-3
- Zoro # G3920320
- UPC # 672975737924
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Yellow |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Includes | Divider Tray and Lid |
Description
Slim Line Double Depth Tray in Primary Yellow & Lid in Clear + 1 x 2 Division Insert & 1 x Single Division Insert Kit – Pack of 3
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- WESCO Wesco Drum Deheader Opener 272018 Standard (272018)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Blue (30130BLUE)
- FATH Cube Connector, 15 Series (093WW382N08)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PG1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954FG-NK0004-3)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PB1)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, White, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12WT)
- Storsystem Storage Totes & Containers