Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 6 in H
Mfr # CE1952LG3
Zoro # G7314626
product price: $42.99
/pk 3, $14.33/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material High Impact Polystyrene
- Overall Height 6 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1952LG3
- Zoro # G7314626
- UPC # 672975676230
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 12.25 in |
Depth | 6" |
Overall Depth | 16.75 in |
Details
Color | Light Gray |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Type | Slim Line Tray |
Description
StorSystem Bins; Trays and Totes are Chemical resistant to various acids, alkalis, alcohols and oils. Featuring the patented “Safety Glide and Tilt” System which allows easy access to contents while preventing accidental pull outs and content spillage. Virtually indestructible, Bins / Totes / Trays are manufactured from High Impact Polystyrene, StorSystem Bins and Trays are 8 times stronger than conventional trays and will not shatter on impact.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions. Bins - Trays – Totes are reversible and feature our unique dual labelling system. The E-Z Peel Labelling feature on the front of the trays allow any adhesive labels to be removable. Labels and shields are provided for the back of the tray.
Compatible with StorWerks and StorSystem Storage Systems.
Smooth 3/16" interior radius corners are easily cleaned with most cleaning solutions. Bins - Trays – Totes are reversible and feature our unique dual labelling system. The E-Z Peel Labelling feature on the front of the trays allow any adhesive labels to be removable. Labels and shields are provided for the back of the tray.
Compatible with StorWerks and StorSystem Storage Systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- 80/20 Black 10 S 90 Degree Combo Arm Pivot (4158-BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 3/4 in L, Not Applicable W, 7 1/4 in H, 6 PK (DS93080CO)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene (CE1970CL1)
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950TB-NK0404-3)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 6 in H (CE1952CL3)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity (FG9S3100WHT)
- Storsystem Storage Totes & Containers