Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 6 in H
Mfr # CE1952PG-NK0202-1
Zoro # G3920433
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Material High Impact Polystyrene
- Overall Height 6 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1952PG-NK0202-1
- Zoro # G3920433
- UPC # 672975734916
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Green |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Includes | Divider Tray and Lid |
Description
Slim Line Double Depth Tray in Primary Green & Lid in Clear + 2 x 3 Division Long Insert Kit – Pack of 1
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-240BL)
- KRUEGER Therma Level Gauge, Tank 63" D, 2" NPT (H-2-63)
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S362478A-ME)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0404-1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954FO-NK0004-3)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 9 in H (EF4223.GY1)
- Storsystem Storage Totes & Containers