Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Clear, High Impact Polystyrene
Mfr # CE1970CL1
Zoro # G3921300
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material High Impact Polystyrene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1970CL1
- Zoro # G3921300
- UPC # 672975738464
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Details
Color | Clear |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
Description
Wide Line Tote Tray Lid in Clear - Pack of 1
Wide Line Tray Lids will fit any Wide Line Tray.
Tray Lids are stackable and reversible
Tray Lids are SHATTERPROOF
Crystal Line Tray Lids are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene
Dimensions: 18 1/2" W x 16 3/4" H x 1/3"D
Wide Line Tray Lids will fit any Wide Line Tray.
Tray Lids are stackable and reversible
Tray Lids are SHATTERPROOF
Crystal Line Tray Lids are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene
Dimensions: 18 1/2" W x 16 3/4" H x 1/3"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Upper Shelf, 72 W x 12 D x 4 in. H, White (TSD1272)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- AZAR DISPLAYS 4"H Clear Acrylic Deluxe Riser Display (515364)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950CL1)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 6 in H (CE1952PY1)
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PR1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950PG1)
- STERILITE Storage Tote, Clear/White, Polypropylene, 23 3/4 in L, 16 in W, 13 1/2 in H, 16 gal Volume Capacity (14978006)
- Storsystem Storage Totes & Containers