Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H
Mfr # CE1950CL3
Zoro # G7315615
product price: $46.99
/pk 3, $15.66/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material High Impact Polystyrene
- Overall Height 3 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1950CL3
- Zoro # G7315615
- UPC # 672975676759
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 3 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Clear |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Description
3 x Slim Line Single Depth 3”Tote Tray in Crystal Clear
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Shatterproof Construction: Crystal Line Tote Trays injected moulded with engineering grade ABS, Acrylonitrile Butadiene Styrene.
Tote Trays are the essential component to an evolving self-organized environment. The broad range of size options supports the organization of the smallest manipulatives to the largest of Maker resources. This diversity keeps an environment de-cluttered, allowing for highly mobile educational activities.
Strength & Resistance: Tote Trays are certified to British Standard BS: 5873 [PART 4 (1998)] Certified exceeding all four BS 5873 Certification Requirements.
Cleaning: Smooth radius corners of 3/16” ease cleaning in sanitary environments; simply clean with soap & water.
Personalize storage with optional Inserts, Ticket Windows, Lids, and File Frame Inserts.
Dimensions: 12 1/4"W - 16 3/4"L - 3"H
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Shatterproof Construction: Crystal Line Tote Trays injected moulded with engineering grade ABS, Acrylonitrile Butadiene Styrene.
Tote Trays are the essential component to an evolving self-organized environment. The broad range of size options supports the organization of the smallest manipulatives to the largest of Maker resources. This diversity keeps an environment de-cluttered, allowing for highly mobile educational activities.
Strength & Resistance: Tote Trays are certified to British Standard BS: 5873 [PART 4 (1998)] Certified exceeding all four BS 5873 Certification Requirements.
Cleaning: Smooth radius corners of 3/16” ease cleaning in sanitary environments; simply clean with soap & water.
Personalize storage with optional Inserts, Ticket Windows, Lids, and File Frame Inserts.
Dimensions: 12 1/4"W - 16 3/4"L - 3"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- ZORO SELECT 14 IN White Dual-Trak Shelf Bracket (0122-14WT)
- 80/20 Economy Leveling, Foot, 5/16-18 (2195)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Gray (30281GREY)
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG1)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953LG-NK0202-1)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H (CE1952FO1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 18.50 in W, 6 in H (CE1958PY1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954PY-NK0300-1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 6 in H (CE1952PG1)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- Storsystem Storage Totes & Containers