Shop All Storage Totes & Containers
Storsystem
Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H
Mfr # CE1953PB-NK0202-1
Zoro # G3924049
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material High Impact Polystyrene
- Overall Height 9 in
- Overall Width 12.25 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Storsystem
- MFR # CE1953PB-NK0202-1
- Zoro # G3924049
- UPC # 672975735319
- Country of Origin United Kingdom
- Category Storage Totes & Containers
Dimensions
Overall Height | 9 in |
Overall Width | 12.25 in |
Overall Depth | 16.75 in |
Details
Color | Blue |
Material | High Impact Polystyrene |
Item | Bin, Tray, Tote |
For Use With | StorSystem and StorWerks Bins and Trays |
Includes | Divider Tray and Lid |
Description
Slim Line Triple Depth Tray in Primary Blue & Lid in Clear + 2 x 3 Division Long Insert Kit – Pack of 1
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.
Tote Tray, Lid & Dividers are SHATTERPROOF
Tote Tray & Lid are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene.
Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene.
Dimensions: 12 1/3" W x 16 3/4" H x 9"D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Red Steel Bin Topper, 33 3/4 in W, 8 5/8 in H (379-17-S1148)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- GLOBAL INDUSTRIAL Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue (606795)
- WESTWARD Grease Pump Follower Plate (29FX08)
- STORSYSTEM Bin, Tray, Tote, Neon Orange, High Impact Polystyrene, 18.50 in W, 3 in H (CE1956FO3)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H (CE1954FG-NK0004-3)
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 3 in H (CE1950LG-NK0301-1)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 6 in H (CE1952PG-NK0202-1)
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953PY-NK0301-1)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 10-7/8 in L, 8-1/4 in W, 5 in H (DG91050RD)
- Storsystem Storage Totes & Containers