Shop All Cases and Totes
Storsystem
Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear
Mfr # CE1956ACL1
Zoro # G3922752
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material High Impact Polystyrene
- Width 18.50 in
- Depth 16.75 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1956ACL1
- Zoro # G3922752
- UPC # 672975733452
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 18.50 in |
Depth | 16.75 in |
Overall Height | 3 in |
Details
Item | Bin, Tray, Tote |
Color | Clear |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Description
Antimicrobial Wide Line Single Depth 3” Tote Tray in Clear - Pack of 1 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Trays are SHATTERPROOF Crystal Line Tote Trays are moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 18 1/2" W x 16 3/4" H x 3"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Padlock Stamped Seals 1-15/16" x 1/8", Blue, Pk250 (092H02PPBL)
- AVERY DENNISON 2" Poly Binder (79777)
- CLI Rings, Multipurpose, 1/2" Diameter, 100/BX, Aluminum PK (LEOR09)
- DUCK BRAND Packaging Tape, 1.88" x 54 yd., Clear, PK24 (393730)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Clear (CE1950CL-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3 (CE1950LG-AK0300-3)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- BUGATTI SEDONA INC Bugatti Synthetic Leather Attach Case- 17''L x 12''H x 4.5''W (ATC2030)
- Storsystem Cases and Totes