Shop All Cases and Totes
Storsystem
Antimicrobial Wide Line Double Depth 6” Tote Tray in Light Gray
Mfr # CE1958ALG1
Zoro # G3920278
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material High Impact Polystyrene
- Width 18.50 in
- Depth 16.75 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1958ALG1
- Zoro # G3920278
- UPC # 672975733391
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 18.50 in |
Depth | 16.75 in |
Overall Height | 6 in |
Details
Item | Bin, Tray, Tote |
Color | Gray |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Bin Color | Gray |
Description
Antimicrobial Wide Line Double Depth 3” Tote Tray in Light Gray - Pack of 1 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Trays are SHATTERPROOF Tote Trays are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 18 1/2" W x 16 3/4" H x 6"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Cyan Hi-Yield Toner, For Brother TN227 (TN227C), 2300 Page-Yield (IVRTN227C)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- RUST-OLEUM Paint Farm Black QT. (280104)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Sr (BL407A)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- T.Z. CASE INTERNATIONAL INC. TZ Case Executive Aluminum Storage Case EXC-118-S - 19"L x 16"W x 7-3/8"H Silver (EXC-118-S)
- TZ CASE Water Resistant Utility Case, Black (CB-015 B)
- Storsystem Cases and Totes