Shop All Cases and Totes
Storsystem
Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit, PK3
Mfr # CE1950LG-AK0202-3
Zoro # G3923023
product price: $122.99
/pk 3, $41.00/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material High Impact Polystyrene
- Width 12.25 in
- Depth 16.75 in
- For Use With StorSystem and StorWerks Bins and Trays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Storsystem
- MFR # CE1950LG-AK0202-3
- Zoro # G3923023
- UPC # 672975736385
- Country of Origin United Kingdom
- Category Cases and Totes
Dimensions
Width | 12.25 in |
Depth | 16.75 in |
Overall Height | 3 in |
Details
Item | Bin, Tray, Tote |
Color | Gray |
Material | High Impact Polystyrene |
For Use With | StorSystem and StorWerks Bins and Trays |
Description
Antimicrobial Slim Line Single Depth Tray in Light Gray & Antimicrobial Lid in Clear + 2 x Antimicrobial 3 Division Long Insert Kit – Pack of 3 Tote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable. Tote Tray, Lid & Dividers are SHATTERPROOF Tray Lid is moulded from SHATTERPROOF ‘ABS’ Acrylonitrile Butadiene Styrene infused with BIOMASTER® Antimicrobial protection. Tote Tray & Stortray Dividers are moulded from SHATTERPROOF ‘HIPS’ High Impact Polystyrene infused with BIOMASTER® Antimicrobial protection. Dimensions: 12 1/3" W x 16 3/4" H x 3"D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- OFFICEMATE Paper Clips, Large, Silver, Steel, PK1000 (99914)
- LEXMARK Ms725 Svc Maint Kit, Fuser Hr Fuser Asm (41X2242)
- TOY TIME Toy Time Wooden Book Style Chess Board with Staunton Chessmen (748600HCH)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0404-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Crystal Clear (CE1956ACL1)
- STORSYSTEM Antimicrobial Slim Line Sgl 3"D Tote Tray/Divider & Gry Lid Kit (CE1950LG-AK0202-1)
- STORSYSTEM Antimicrobial Slim Line Dbl Depth 6" Tote Tray/Divider & Gry Lid Kit (CE1952LG-AK0004-1)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- SAMSONITE Xenon 3 Spinner Mobile Office, 13.25 x 7.25 x 16.25, Polyester, Black (89438-1041)
- Storsystem Cases and Totes